Zoro Homepage

Storage Accesory, Silver, Steel, PR1

  • Mfr # 61HP29

  • Zoro # G805311339


product price: $43.19
/pr

Key Features

Color
Silver
Material
Steel
For Use With
Slide
Features
Slide
Compatible with Manufacturer Model No.
ACA-A-421081-01, ACA-A-421081-03, ACA-A-541081-01, ACA-A-541081-03, ATA-A-4211101-W01, ATA-A-4211101-W03, ATA-A-54111S-W01, ATA-A-54111S-W03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HP29
Zoro #
G805311339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 1/4 in
Overall Depth
3/4 in
Overall Length
22 in

Details

Item
Replacement Drawer Slides
Color
Silver
Material
Steel
For Use With
Slide
Features
Slide
Compatible with Manufacturer Model No.
ACA-A-421081-01, ACA-A-421081-03, ACA-A-541081-01, ACA-A-541081-03, ATA-A-4211101-W01, ATA-A-4211101-W03, ATA-A-54111S-W01, ATA-A-54111S-W03
Compatible with Product Type
in

Description

Replacement Drawer Slides, Color Silver, Compatible Grainger Part Number 49NR84, 49NR85, 49NR86, 49NR87, 49NR88, 49NR89, 49NR90, 49NR91, Compatible with Manufacturer Model No. ACA-A-421081-01, ACA-A-421081-03, ACA-A-541081-01, ACA-A-541081-03, ATA-A-4211101-W01, ATA-A-4211101-W03, ATA-A-54111S-W01, ATA-A-54111S-W03, Features Slide, For Use With Slide, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.