Zoro Homepage

Storage Accesory, Silver, Zinc Alloy

  • Mfr # 61HP27

  • Zoro # G105311428


product price: $21.69
/ea

Key Features

Color
Silver
Material
Zinc Alloy
For Use With
Lock and Keys
Features
Lock and Keys
Overall Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HP27
Zoro #
G105311428
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 5/8 in
Overall Width
1 3/8 in
Overall Depth
5/8 in

Details

Item
Tool Cabinet and Cart Replacement Locks and Keys
Color
Silver
Material
Zinc Alloy
For Use With
Lock and Keys
Features
Lock and Keys
Compatible with Manufacturer Model No.
ACA-A-421081-01, ACA-A-421081-03, ACA-A-541081-01, ACA-A-541081-03
Compatible with Product Type
in

Description

Tool Cabinet and Cart Replacement Locks and Keys, Color Silver, Compatible Grainger Part Number 49NR84, 49NR86, 49NR87, 4NR85, Compatible with Manufacturer Model No. ACA-A-421081-01, ACA-A-421081-03, ACA-A-541081-01, ACA-A-541081-03, Features Lock and Keys, For Use With Lock and Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.