Storage Accesory, Silver, Zinc Alloy
Mfr # 61HP28
Zoro # G205311328
product price: $23.59
/eaKey Features
Color
Silver
Material
Zinc Alloy
For Use With
Lock and Keys
Features
Lock and Keys
Compatible with Product Type
in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61HP28
Zoro #
G205311328
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
5/8 in
Overall Length
2 5/8 in
Overall Width
1 3/8 in
Details
Item
Tool Cabinet and Cart Replacement Locks and Keys
Color
Silver
Material
Zinc Alloy
For Use With
Lock and Keys
Features
Lock and Keys
Compatible with Product Type
in
Compatible with Manufacturer Model No.
ATA-A-4211101-W01, ATA-A-4211101-W03, ATA-A-54111S-W01, ATA-A-54111S-W03
Description
Tool Cabinet and Cart Replacement Locks and Keys, Color Silver, Compatible Grainger Part Number 49NR88, 49NR89, 49NR90, 49NR91, Compatible with Manufacturer Model No. ATA-A-4211101-W01, ATA-A-4211101-W03, ATA-A-54111S-W01, ATA-A-54111S-W03, Features Lock and Keys, For Use With Lock and Keys
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.