Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Battery Terminal, 4/0 ga., Yellow

  • Mfr # 23PC59

  • Zoro # G5403571


product price: $8.39
/ea

Key Features

Alignment
Straight
Color
Yellow
Connection Material
Copper
Connection Type
Crimp
Gauge
4/0 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23PC59
Zoro #
G5403571
UPC #
190735777817
Country of Origin
India

Dimensions

Stud Size
5/16 in
Overall Width
1 in
Overall Depth
0.9 in
Overall Length
2 5/16 in

Details

Item
Battery Terminal
Alignment
Straight
Color
Yellow
Connection Material
Copper
Connection Type
Crimp
Gauge
4/0 ga.
Color Code
Yellow
Polarity
Negative
Includes
5/16" Bolts
Standards
SAE J163
Features
The Battery Terminal Acts as a Conductor, in Order to Connect a Battery to a Charger or Load; This Terminal Connects the Battery Wire to Your Vehicle
Attachment Location
Top
Type
Battery Terminal
Application
Vehicle
Maximum Voltage
600V
Contact Material
Copper
Maximum Temperature
90 Degrees C

Description

Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 4/0 ga, Color Code Yellow, Polarity Negative, Contact Material Copper, Overall Length 2 5/16 in, Overall Width 1 in, Overall Depth 0.9 in, Features Tin Plated for Added Conductivity and Corrosion Resistance, Standards SAE J163, Includes 5/16 in Bolts, Attachment Location Top, Maximum Temperature 90 Degrees C, Maximum Voltage 600V, Stud Size 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.