Straight Flute Hand Tap, M18-1.50, Taper, 4 Flutes, Metric Fine
Mfr # 2LWT4
Zoro # G2602311
product price: $19.25
/eaKey Features
Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M18
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LWT4
Zoro #
G2602311
UPC #
190735798485
Country of Origin
China
Dimensions
Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Pitch Diameter Limit
D7
Thread Length
46.00mm
Tap Thread Size
M18-1.50
Size
M18
Thread Size
M18x1.5
Square Size
0.4060 in
Drill Bit Size
41/64 in
Description
Straight Flute Tap, Thread Size M18x1.5, Metric, Taper, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, Thread Limit D7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.