Straight Handle Die Stock, 1-1/2 In
Mfr # CCT1060-47
Zoro # G9501064
product price: $24.79
/eaKey Features
Overall Length
279 mm
Fits Brand
Westward
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCT1060-47
Zoro #
G9501064
UPC #
190735845325
Country of Origin
China
Dimensions
Overall Length
279 mm
For Outside Dia.
51.5 mm
Outside Dia.
51 1/2 mm
For Die Width
38.5 mm
Details
Item
Die Wrench
Fits Brand
Westward
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Handle Material
Steel
Integrated Handle
No
Handle Finish
Bright (Uncoated)
Primary Material Application ISO Code
Carbon Steel
For Die Shape
Round
Description
Die Wrench, For Outside Dia. 51.5 mm, For Die Shape Round, Overall Length 279 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.