Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Router Bit, 5/8 In

  • Mfr # 45J306

  • Zoro # G7598525


product price: $16.39
/ea

Key Features

Shank Dia. (In.)
1/2
Overall Length (In.)
3
Cutting Length (In.)
1-1/4
Cutting Dia. (In.)
5/8
Sub-Category
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45J306
Zoro #
G7598525
UPC #
190735834732
Country of Origin
China

Dimensions

Shank Dia. (In.)
1/2
Overall Length (In.)
3
Cutting Length (In.)
1-1/4
Cutting Dia. (In.)
5/8
Flute Length (In.)
1-1/4
Shank Length (In.)
1-3/4
Shank Length
1 3/4 in
Overall Length
3 in
Flute Length
1 1/4 in
Length of Cut
1 1/4 in
Shank Dia.
1/2 in
Cutter Dia.
5/8 in

Details

Item
Straight Cut Profile Router Bit
Sub-Category
Straight
Number of Flutes
2
Material
Carbide Tipped
Application
For General Purpose Stock Removal
Material - Machining
Carbide Tipped
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Primary Material Application
Wood
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, Carbide Tipped, 5/8 in Cutter Dia., Fractional Inch, 1 1/4 in, 3 in, 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.