Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Rtr Bit Carbide Tipped, 1/4 In

  • Mfr # 16Y555

  • Zoro # G4923256


product price: $10.39
/ea

Key Features

Cutting Dia. (In.)
1/4
Overall Length (In.)
2-3/4
Number of Flutes
2
Shank Length (In.)
1-3/4
Cutting Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y555
Zoro #
G4923256
UPC #
190735743522
Country of Origin
China

Dimensions

Cutting Dia. (In.)
1/4
Overall Length (In.)
2-3/4
Shank Length (In.)
1-3/4
Cutting Length (In.)
1
Flute Length (In.)
1
Depth of Cut (In.)
1
Shank Dia. (In.)
1/2
Shank Dia.
1/2 in
Length of Cut
1 in
Flute Length
1 in
Shank Length
1 3/4 in
Overall Length
2 3/4 in
Cutter Dia.
1/4 in

Details

Item
Straight Cut Profile Router Bit
Number of Flutes
2
Material
Carbide Tipped
Application
For General Purpose Stock Removal
Sub-Category
Straight
Primary Material Application
Wood
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, Carbide Tipped, 1/4 in Cutter Dia., Fractional Inch, 1 in, 2 3/4 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.