Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Rtr Bit Carbide Tipped, 1/4 In

  • Mfr # 16Y634

  • Zoro # G4923895


product price: $10.79
/ea

Key Features

Depth of Cut (In.)
1
Overall Length (In.)
3-1/4
Number of Flutes
2
Cutting Dia. (In.)
1/4
Shank Length (In.)
2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y634
Zoro #
G4923895
UPC #
190735744222
Country of Origin
China

Dimensions

Depth of Cut (In.)
1
Overall Length (In.)
3-1/4
Cutting Dia. (In.)
1/4
Shank Length (In.)
2-1/4
Flute Length (In.)
1
Shank Dia. (In.)
1/4
Cutting Length (In.)
1
Length of Cut
1 in
Flute Length
1 in
Shank Length
2 1/4 in
Shank Dia.
1/4 in
Overall Length
3 1/4 in
Cutter Dia.
1/4 in

Details

Item
Straight Cut Profile Router Bit
Number of Flutes
2
Application
Used To Cut Out Openings In Diverse Combination Of Materials, Especilly In Boat Industries
Material
Carbide Tipped
Sub-Category
Straight
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Primary Material Application
Wood
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, Carbide Tipped, 1/4 in Cutter Dia., Fractional Inch, 1 in, 3 1/4 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.