Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Rtr Bit Carbide Tipped, 3/8 In

  • Mfr # 16Y545

  • Zoro # G4923177


product price: $11.69
/ea

Key Features

Application
For General Purpose Stock Removal
Material
Carbide Tipped
Shank Length (In.)
1-5/8
Shank Dia. (In.)
1/2
Cutting Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y545
Zoro #
G4923177
UPC #
190735743461
Country of Origin
China

Dimensions

Shank Length (In.)
1-5/8
Shank Dia. (In.)
1/2
Cutting Length (In.)
1
Overall Length (In.)
2-5/8
Depth of Cut (In.)
1
Cutting Dia. (In.)
3/8
Flute Length (In.)
1
Shank Length
1 5/8 in
Shank Dia.
1/2 in
Flute Length
1 in
Overall Length
2 5/8 in
Length of Cut
1 in
Cutter Dia.
3/8 in

Details

Item
Straight Cut Profile Router Bit
Application
For General Purpose Stock Removal
Material
Carbide Tipped
Number of Flutes
2
Sub-Category
Straight
Material - Machining
Carbide Tipped
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, Carbide Tipped, 3/8 in Cutter Dia., Fractional Inch, 1 in, 2 5/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.