Zoro Homepage

Straight Rtr Bit, Solid Carbide1/4 In

  • Mfr # 16Y577

  • Zoro # G4923441


product price: $27.39
/ea

Key Features

Sub-Category
Spiral
Application
Up Spiral For Fast, Clean Cutting With Smooth Finish
Shank Dia. (In.)
1/4
Material
Solid Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y577
Zoro #
G4923441
UPC #
190735743744
Country of Origin
China

Dimensions

Shank Dia. (In.)
1/4
Shank Length (In.)
1-1/2
Flute Length (In.)
1
Depth of Cut (In.)
1
Cutting Dia. (In.)
1/4
Cutting Length (In.)
1
Overall Length (In.)
2-1/2
Shank Length
1 1/2 in
Length of Cut
1 in
Overall Length
2 1/2 in
Flute Length
1
Shank Dia.
1/4 in
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Details

Item
Solid Router Bit
Sub-Category
Spiral
Application
Up Spiral For Fast, Clean Cutting With Smooth Finish
Material
Solid Carbide
Number of Flutes
2
Drilling Tool Configuration
Individual
End Mill Application
Finishing, Roughing
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application
Laminated Wood, MDF, Plywood, Wood
Primary Material Application ISO Code
O
Shape
Solid Router Bit
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Chip Removal Direction
Upcut
Router Bit End Type
End Mill
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Router Bit Flute Type
Spiral Upcut
Spiral Direction
Right Hand
Finish - Machining
Uncoated

Description

Solid Router Bit, Primary Material Application Laminated Wood, MDF, Plywood, Wood, Spiral Upcut, Inch, 1/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.