Shop All Tap Wrenches
Westward
Straight Tap Wrench, 1/16 to 1/4 In
Mfr # 2CYT9
Zoro # G2654461
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number 0
- Fractional Tap Capacity (In.) 1/16 to 1/4
- Machine Screw Tap Capacity 0 in to 1/4 in
- Metric Tap Capacity M1.6 to M6
- Hand Reamer Capacity 5/32 in to 5/16 in
Product Information
- Brand Westward
- MFR # 2CYT9
- Zoro # G2654461
- UPC # 190735794845
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 7 |
Overall Length | 7 in |
Min. Tap Size | 1/16 in |
Max. Tap Size | 1/4 in |
Details
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape Knurling Round, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity M1.6 to M6, Overall Length 7 in, Function -, Hand Reamer Capacity 5/32 in to 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- BON TOOL Flying Groover, Rnd End 24" X 8" Single Bit 3/4" (22-192)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN22)
- BIG HORN 6-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19590)
- WESTWARD T Handle Tap Wrench, Ratchet, 7/32-1/2 In (2CYT6)
- WESTWARD Straight Tap Wrench, 1/16 to 3/8 In (2CYU1)
- WESTWARD Straight Tap Wrench, 1/4 to 3/4 In (2CYU3)
- WESTWARD Sliding T Handle Tap Wrench, 1/4-1/2 In (2FLL8)
- WESTWARD T-Tap Wrench, 0-1/4 In (318-0015)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- Westward Tapping Tools