Zoro Homepage

Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L

  • Mfr # 23M602

  • Zoro # G5143013


product price: $43.69
/ea

Key Features

Includes
34 in Rubber Strap
Length (In.)
11 in
Material
Alloy Steel
Application
Glass Pipe, Oil and Water Filters, Plastic Pipe and Fittings, Polished Pipe and Fittings, Polished Shafts., PVC Conduit
Capacity
1 1/2 in to 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23M602
Zoro #
G5143013
UPC #
190735776704
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
11 in
Strap Width
1 in
Overall Length
11 in
Handle Length
11 in
Strap Length
34 3/4 in
For Outside Diameter
9 1/2 in

Details

Item
Strap Wrench
Includes
34 in Rubber Strap
Material
Alloy Steel
Application
Glass Pipe, Oil and Water Filters, Plastic Pipe and Fittings, Polished Pipe and Fittings, Polished Shafts., PVC Conduit
Capacity
1 1/2 in to 9 1/2 in
Corrosion Resistant
No
Pipe Capacity
9 1/2 in
Strap Wrench Type
Strap Wrench
Finish
Chrome Plated
Handle Material
Alloy Steel
Nonsparking
No
Handle Type
One piece
Strap Color
Brown, Silver
Non-Magnetic
Yes
Handle Color
Silver
Strap Material
Rubber

Description

Strap Wrench, For Outside Diameter 9 1/2 in, Handle Length 11 in, Strap Width 1 in, Strap Material Rubber, Handle Material Alloy Steel, Strap Length 34 3/4 in, Pipe Capacity 9 1/2 in, Overall Length 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.