Zoro Homepage

Strap Wrench, 1 to 6 3/10 In., 22 In. L

  • Mfr # 23M601

  • Zoro # G5142977


product price: $22.89
/ea

Key Features

Includes
22 in Rubber Strap
Length (In.)
9 in
Capacity
1 in to 6-3/10 in
Application
Glass Pipe, Oil and Water Filters, Plastic Pipe and Fittings, Polished Pipe and Fittings, Polished Shafts., PVC Conduit
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23M601
Zoro #
G5142977
UPC #
190735776698
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 in
Overall Length
9 in
Strap Width
3/4 in
Strap Length
22 1/2 in
Handle Length
9 in
For Outside Diameter
6 3/10 in

Details

Item
Strap Wrench
Includes
22 in Rubber Strap
Capacity
1 in to 6-3/10 in
Application
Glass Pipe, Oil and Water Filters, Plastic Pipe and Fittings, Polished Pipe and Fittings, Polished Shafts., PVC Conduit
Material
Alloy Steel
Handle Color
Silver
Strap Wrench Type
Strap Wrench
Finish
Chrome Plated
Nonsparking
No
Corrosion Resistant
No
Pipe Capacity
6 3/10 in
Handle Type
One piece
Handle Material
Alloy Steel
Strap Color
Brown, Silver
Non-Magnetic
Yes
Strap Material
Rubber

Description

Strap Wrench, For Outside Diameter 6 3/10 in, Handle Length 9 in, Strap Width 3/4 in, Strap Material Rubber, Handle Material Alloy Steel, Strap Length 22 1/2 in, Pipe Capacity 6 3/10 in, Overall Length 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.