Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap

  • Mfr # 5PV89

  • Zoro # G1274007


product price: $35.89
/ea

Key Features

Pipe Capacity
3 1/2 in, 10 in
Overall Length
25 in, 44 1/2 in
Handle Material
Polypropylene
Handle Type
I-Beam
Outside Dia. Tubing
4 in 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV89
Zoro #
G1274007
UPC #
190735870341
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25 in, 44 1/2 in
Outside Dia. Tubing
4 in 12 in
Strap Length
21 in, 37 13/16 in
Handle Length
3 1/4 in, 4 1/2 in
Strap Width
3/4 in, 13/16 in
For Tubing Maximum Outside Diameter
4 in, 12 in
For Outside Diameter
4 in, 12 in
Drive Size
3/4 in, 2 1/4 in

Details

Item
Strap Wrench Set
Pipe Capacity
3 1/2 in, 10 in
Handle Material
Polypropylene
Handle Type
I-Beam
Strap Material
Reinforced Neoprene Rubber
Application
For Round and Irregular Shaped Objects
Strap Wrench Type
Strap Wrench Set
Handle Finish
Natural
Material
Reinforced Neoprene Rubber
Corrosion Resistant
Yes
Non-Magnetic
Yes
Handle Color
Blue
Finish
Natural
Color
Black, Blue
Strap Color
Black
Number of Tools
2
Nonsparking
Yes

Description

If you are looking for a pair of strap wrenches, Westward's 5PV89 Strap Wrench Set is the right choice. These heavy-duty tools will give you the leverage and grip you need to get any job done. The set contains two strap wrenches, each with a different handle length and pipe capacity. They come in a reinforced neoprene rubber material that is both durable and flexible. The polypropylene handles provide good grip even when wet or oily. The long straps can be used on large objects such as pipes while the short straps are perfect for smaller ones like valves and fittings. With Westward's 5PV89 Strap Wrench Set, you can expect to get great value for your money since it comes with an affordable price tag yet offers exceptional performance every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.