Zoro Homepage

Strght Router Bit, 9/16 x 1-1/4 In Cut D

  • Mfr # 45J325

  • Zoro # G7481923


product price: $26.19
/ea

Key Features

Cutting Dia. (In.)
1-1/4
Cutting Length (In.)
9/16
Sub-Category
Straight
Overall Length (In.)
5/8
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J325
Zoro #
G7481923
UPC #
190735834923
Country of Origin
China

Dimensions

Cutting Dia. (In.)
1-1/4
Cutting Length (In.)
9/16
Overall Length (In.)
5/8
Shank Dia. (In.)
1/4-28UNF-2B
Flute Length (In.)
9/16
Length of Cut
9/16 in
Overall Length
5/8 in
Flute Length
9/16 in
Shank Dia.
1/4 in
Cutter Dia.
1 1/4 in
Shank Length
1/16 in

Details

Item
Straight Cut Profile Router Bit
Sub-Category
Straight
Number of Flutes
2
Application
Mortising of Doors to Accept Locks, Lock Face Plates, Hinges and for General Stock Removal, Fits 1/4 in.-28unf Threaded Shank Arbors
Material
Carbide Tipped
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Primary Material Application
Wood
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, Carbide Tipped, 1 1/4 in Cutter Dia., Fractional Inch, 9/16 in, 5/8 in, 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.