Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward Sanding Belt, 3" W, 21" L, Non-Woven, Aluminum Oxide, Medium, Maroon 26W967

Sanding Belt, 3" W, 21" L, Non-Woven, Aluminum Oxide, Medium, Maroon (Discontinued)

  • Mfr # 26W967
  • Zoro # G4800144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W967
Zoro #
G4800144
UPC #
190735788240
Country of Origin
China

Dimensions

Width
3"
Length
21"

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Backing Material
Nylon

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grade Medium, Backing Material Nylon, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.