Swivel Assembly, 1/2
Mfr # TT2CUB41G
Zoro # G7822376
product price: $49.29
/eaKey Features
Fits Brand
Speedaire
For Use With Mfr. Model Number
L808203
Maximum Operating Temperature
140 Degrees F
Material
Steel
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT2CUB41G
Zoro #
G7822376
UPC #
190735838587
Country of Origin
China
Dimensions
Inlet Thread Size
1/2 in
Outlet Thread Size
1/2 in
Details
Item
Swivel
Fits Brand
Speedaire
For Use With Mfr. Model Number
L808203
Maximum Operating Temperature
140 Degrees F
Material
Steel
Seal Material
Nitrile
Inlet Type
NPT
For Reel Series
2CUB4
Minimum Operating Temperature
-4 Degrees F
Includes Seal
Yes
Maximum Operating Pressure
300 psi
Angle
90 Degrees
Outlet Type
NPT
Minimum Operating Pressure
0 psi
Outlet Swivel Configuration
1/2 in FNPT
Outlet Gender
Female
Inlet Gender
Female
Inlet Swivel Configuration
1/2 in FNPT
Finish/Coating
Passivated, Polished
Description
Swivel, For Use With Grainger Item Number 2CUB4, For Use With Mfr. Model Number L808203, For Reel Series 2CUB4, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.