Shop All Tap Wrenches
Westward
T Handle Tap Wrench, Fixed, 1/16 to 1/4 In
Mfr # 2CYT2
Zoro # G1905872
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Number 336
- Fractional Tap Capacity (In.) 1/16 to 1/4
- Machine Screw Tap Capacity 0 in to 1/4 in
- Metric Tap Capacity M1.6 to M6
Product Information
- Brand Westward
- MFR # 2CYT2
- Zoro # G1905872
- UPC # 190735794777
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 9 |
Overall Length | 9 in |
Max. Tap Size | 1/4 in |
Min. Tap Size | 1/16 in |
Details
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape General Round, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity M1.6 to M6, Overall Length 9 in, Function -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- MAKITA Cordless Polisher Kit, L 6 11/16 in, 3.1lb (XVP01R1B)
- KRAFT TOOL Painters Tool, Stiff, 2-3/8", SS (DW027)
- KO-KEN Socket set Z-series 21 pieces 1/2 Sq. Drive (4285Z)
- WESTWARD T Handle Tap Wrench, Ratchet, 7/32-1/2 In (2CYT8)
- WESTWARD T-Tap Wrench, 0-1/4 In (318-0015)
- WESTWARD T Handle Tap Wrench, Ratchet, 7/32-1/2 In (2CYT6)
- WESTWARD Straight Tap Wrench, 5/32 to 1/2 In (2CYU2)
- WESTWARD Sliding T Handle Tap Wrench, 1/4-1/2 In (2FLL8)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- GENERAL TOOLS Tap Wrench, Ratcheting, Rev, 12 to 1/2 In (162R)
- Westward Tap Wrenches