Westward
1/4 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 5/8 in L
Mfr # 1EZJ9
Zoro # G3257256
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Torx(R)
- Number of Points 6
- Measurement Type SAE
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L 54TM47
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 3/4 in L 54TN73
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L 54TM82
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L 54TL88
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 4 3/4 in L 54TM19
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 1 3/8 in L 20HX15
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 1/2 in L 54TN81
- WESTWARD 3/8 in Drive Robertson Square Recess Socket Bit SAE #2 Tip, 1 55/64 in L 3LE47
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 1/2 in L 54TN12
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket D006054
- TEKTON 9/16 in Tip, Hex Bit Socket 1/2 Inch Drive x 9/16 Inc, SAE 1/2 in. Drive SHB22214
- Westward Sockets & Ratchets