This item is Discontinued.

Westward Straight Flute Tap, 1/2"-20, Bottoming, 4 Flutes, UNF 2LWN8

Straight Flute Tap, 1/2"-20, Bottoming, 4 Flutes, UNF (Discontinued)

  • Mfr # 2LWN8
  • Zoro # G3079894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LWN8
Zoro #
G3079894
UPC #
190735798256
Country of Origin
China

Dimensions

Shank Dia.
0.367 in
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3 3/8 in
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H5
Thread Length
1 21/32 in
Size
1/2"

Details

Item
Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand

Description

Tap, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright, Right Hand, Thread Length 1 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.