Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward Straight Flute Tap, 1/4"-24, Taper, 4 Flutes, UNS 2LWF2

Straight Flute Tap, 1/4"-24, Taper, 4 Flutes, UNS (Discontinued)

  • Mfr # 2LWF2
  • Zoro # G2150556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWF2
Zoro #
G2150556
UPC #
190735797655
Country of Origin
China

Dimensions

Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2 1/2 in
Tap Thread Size
1/4"-24
Shank Dia.
0.255 in
Thread Length
1 in
Pitch Diameter Limit
H5
Size
1/4

Details

Tap Style
Straight Flute (Hand)
Item
Tap
Standards
ANSI
Tap Thread Type
UNS
Thread Direction
Right Hand
Number of Pieces
1
Number of Flutes
4
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Material
High Speed Steel
Tap Chamfer
Taper
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 2 1/2 in, High Speed Steel, Uncoated, Thread Length 1 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.