SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tap/Die Set, 16 PC, HSS

WESTWARD| Zoro #: G0438155| Mfr #: 1PZ33

$68.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UNFMaterial: High Speed SteelSize/Range: 1/4 to 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438155 Mfr #: 1PZ33
Thread Type: UNFMaterial: High Speed Steel
Size/Range: 1/4 to 3/4"Die Type: 1-1/2" Round
Cutting Sizes: 7Number of Pieces: 16
Tap Wrench Number: -Sizes Included: 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 5/8"-18, 3/4"-16
Item: Tap and Die SetIncludes: Straight Handle Tap Wrench, Die Stock, Plastic Case
SAE or Metric: SAEStandards: American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
Country of Origin (subject to change): China

Description

Tap and Die Set, Tap Dimension Type Inch, Size Range 1/4 In. to 3/4 In., Tap Material High Speed Steel, Die Material High Speed Steel, Number of Pieces 16, Die Shape Round Fixed, UNF, Tap Chamfer Plug, Sizes Included 1/4 In.-28, 5/16 In.-24, 3/8 In.-24, 7/16 In.-20, 1/2 In.-20, 5/8 In.-18, 3/4 In.-16, Thread Direction Right Hand, Tap Wrench Number -, Standards American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews