Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TapandDieSet, Plug;Semi-Bottoming, 39

  • Mfr # 1PZ49

  • Zoro # G1488173


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tap Material
Carbon Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
17
Number of Pieces
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PZ49
Zoro #
G1488173
UPC #
190735756591
Country of Origin
China

Dimensions

Cutting Sizes
17
Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT
Size/Range
#4 to 1/2"
Tap Dimension Type
Inch, Machine
Size Range
#4 to 1/2"
Tap Sizes Included
#4 to 1/2 in
Die Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27 NPT, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Max. Die Thread Size
1/2"-13
Min. Tap Thread Size
#4-40
Max. Tap Thread Size
1/2"-13
Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Drill Bit Size
NPT
Tap Shank Dia.
0.14 in, 0.18 in, 0.2 in, 0.22 in, 0.24 in, 0.28 in, 0.31 in, 0.35 in
Dimensions Standard
ANSI B1.1

Details

Item
Tap and Die Set
Tap Material
Carbon Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
17
Number of Pieces
39
Die Material
Carbon Steel
Includes
Straight Handle Tap Wrench, Die Stock, T-Handle Tap Wrench, Thread Gauge, Screwdriver, Plastic Case
Die Shape
Round
Tap Chamfer
Plug, Taper
Thread Type
UNF, UNF NPT
Material
Carbon Steel
Standards
American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
Die Type
Solid
SAE or Metric
SAE
Measurement System
Pipe
Thread Standard
UNF, UNF NPT
Material - Machining
Carbon Steel
Primary Material Application
Ferrous Metal
Extension Tap
No
Die Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Extended Neck
No
Coolant Fed
Non-Coolant Through
Class of Fit
2A
Tap Type
Straight Flute
Primary Material Application ISO Code
H
Tap Material Grade
GCr15
Case Type
Plastic Case
Number of Dies in Set
17
Extended Shank
No
Type
Fractional

Description

Tap and Die Set, Number of Pieces 39, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.