Shop All Tap Sets
Westward
Tap/Die Set, 41 Pieces
Mfr # 1PZ51
Zoro # G1315745
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug, Taper
- Number of Flutes 18
- Tap Material Carbon Steel
- Tap Finish Bright (Uncoated)
Product Information
Dimensions
Tap Dimension Type | Inch |
Size/Range | 1/4 to 3/4" |
Cutting Sizes | 18 |
Sizes Included | 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 1/8"-27 NPT, 1/4"-18 NPT |
Size Range | 1/4" to 3/4" |
Tap Sizes Included | 1/4 in to 3/4 in |
Min. Tap Thread Size | 1/4"-20 |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18 |
Max. Die Thread Size | 3/4"-16 |
Max. Tap Thread Size | 3/4"-16 |
Die Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27 NPT, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18 |
Tap Shank Dia. | 0.24 in, 0.28 in, 0.31 in, 0.35 in, 0.41 in, 0.43 in, 0.47 in, 0.55 in |
Dimensions Standard | ANSI B1.1 |
Drill Bit Size | NPT |
Details
Description
Tap and Die Set, Number of Pieces 41, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-18, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 9/16 In.-12, 9/16 In.-18
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLGRID SOCKETTGKM Socket Kit Metric (TGR86003)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- TAPMATIC Collet, Rubber Flex, 0.098 - 0.177 (21600)
- KRAFT TOOL S Jointer, 3/8" x 1/2 (BL160)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ53)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ40)
- WESTWARD Tap/Die Set, 30 Pieces (1PZ42)
- WESTWARD Alloy Steel Plug Tap, 5/8-11 UNC (CCT1060-98)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- WESTWARD Hand Tap Set, HSS, M16-2.0, D7 Limit, PK3 (5TWA9)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- Westward Tap Sets