Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap and Die Set, Plug, 45

  • Mfr # 1PZ43

  • Zoro # G1339222


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Tap Material
Carbon Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
20
Number of Pieces
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PZ43
Zoro #
G1339222
UPC #
190735756539
Country of Origin
China

Dimensions

Tap Dimension Type
Inch, Machine
Cutting Sizes
20
Size Range
1/4" to 1"
Size/Range
1/4 to 1"
Sizes Included
1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 7/8"-9, 7/8"-14, 1"-8, 1"-14
Tap Sizes Included
1/4 in to 1 in
Min. Tap Thread Size
1/4"-20
Max. Tap Thread Size
1 in
Max. Die Thread Size
1"-14
Die Thread Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Thread Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Dimensions Standard
ANSI B1.1
Tap Shank Dia.
0.24 in, 0.28 in, 0.31 in, 0.35 in, 0.41 in, 0.47 in, 0.55 in, 0.67 in, 0.79 in
Drill Bit Size
UNC, UNF

Details

Item
Tap and Die Set
Tap Material
Carbon Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
20
Number of Pieces
45
Includes
Straight Handle Tap Wrench, T-Handle Tap Wrench, Die Stock, Screwdriver, Plastic Case
Material
Carbon Steel
SAE or Metric
SAE
Thread Type
UNC, UNF
Standards
American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
Die Shape
Round
Tap Chamfer
Plug
Die Material
Carbon Steel
Die Type
Adjustable
Material - Machining
Carbon Steel
Thread Standard
UNC, UNF
Measurement System
Pipe
Case Type
Plastic Case
Class of Fit
2A
Extended Neck
No
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Tap Material Grade
GCr15
Number of Dies in Set
20
Extended Shank
No
Extension Tap
No
Tap Type
Straight Flute
Primary Material Application
Ferrous Metal
Spiral Direction
Right Hand
Die Finish
Bright (Uncoated)
Type
Fractional

Description

Tap and Die Set, Number of Pieces 45, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.