Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TapandDieSet, Taper;Bttm;Semi-Bttm

  • Mfr # 1PZ37

  • Zoro # G0629641


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Pieces
64
Die Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PZ37
Zoro #
G0629641
UPC #
190735756478
Country of Origin
China

Dimensions

Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 7/8"-9, 7/8"-14, 1"-8, 1"-14, 1/8"-27 NPT, 1/4"-18 NPT
Size Range
#4 to 1"
Cutting Sizes
28
Tap Dimension Type
Inch, Machine
Size/Range
#4 to 1"
Tap Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 10-24, 10-32, 12-24, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 6-32, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 8-32, 9/16"-12, 9/16"-18
Die Thread Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 10-24, 10-32, 12-24, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 6-32, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 8-32, 9/16"-12, 9/16"-18
Max. Die Thread Size
1"-14
Min. Tap Thread Size
#4-40
Max. Tap Thread Size
1"-14
Thread Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 10-24, 10-32, 12-24, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 6-32, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 8-32, 9/16"-12, 9/16"-18
Dimensions Standard
ASME B94.9
75% Thread Drill Size
11/16 in, 13/16 in, 15/16 in, 17/32 in, #17, 21/32 in, #21, #25, 27/64 in, 29/64 in, #29, #3, 31/64 in, 33/64 in, #36, 37/64 in, #43, 49/64 in, 5/16 in, 7/16 in, 7/8 in, #8, F, I, Q, R, U, W
Drill Bit Size
11/16", 13/16", 15/16", 17/32", 17#, 21/32", 21#, 25#, 27/64", 29/64", 29#, 3#, 31/64", 33/64", #36, 37/64", #43, 49/64", 5/16", 7/16", 7/8", #8, F, I, Q, R, U, W
Tap Overall Length
1.875 in, 2 in, 2.125 in, 2.375 in, 2.4375 in, 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in, 3.59375 in, 3.8125 in, 4.25 in, 4.6875 in, 5.125 in

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Pieces
64
Die Type
Solid
Die Shape
Round Fixed
Thread Type
UNC, UNF
Die Material
High Speed Steel
Includes
2 Straight Tap Wrenches, T-Handle Tap Wrench, Thread Gauge, Screwdriver, Die Stock, Plastic Case
Tap Chamfer
Plug, Taper
Standards
ANSI-B94-1987
Material
High Speed Steel
SAE or Metric
SAE
Features
Fully-Ground Tooling in a Custom-Fit
Thread Standard
UNC, UNF, NPT
Material - Machining
High Speed Steel
Measurement System
Fractional Inch, Wire
Spiral Direction
Right Hand
Threads per Inch
8, 9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 40
Finish - Machining
Bright (Uncoated)
Class of Fit
2B
Die Finish
Bright (Uncoated)
Secondary Material Application ISO Code
1.1, 1.2, 2.1, 21, 22, 23, 24, 25, 26, 31, 32, 33, 34, 35, 36
Coolant Fed
No
Secondary Material Application
Alloyed Aluminum, Alloyed Nickel, Alloyed Titanium
Thread Limit
H2, H3, H4, H5
Primary Material Application ISO Code
10.1, 4.1, 6.1, 7.1, 8.1, 9.1
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Magnetic Soft Steel, Plain Carbon Steel
Number Of Taps
28
Tap Shank Standard
ANSI
Tap Type
Straight Flute
Case Type
Plastic Case
Tap Series
440
Die Series
314
Die Material Grade
M2
Tap Material Grade
M2
Type
Fractional

Description

Tap and Die Set, Number of Pieces 64, Die Shape Round, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-18, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.