Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure, 12 ft. L Blade, Steel

  • Mfr # 55MN50

  • Zoro # G3717525


product price: $6.39
/ea

Key Features

Blade Length
12 ft
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55MN50
Zoro #
G3717525
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
12 ft
Blade Width
3/4 in
Blade Length - SAE
12 ft
Standout Length
5 ft
Case Height
2 3/4 in
Case Length
1 3/8 in
Case Depth
2 3/4 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Case Type
Closed
Graduation Type
in/ft/Fractional
Lock Type
Slide
Standout
Not Rated
Stud Markings
Yes
Blade Coating
Clear
Belt Clip
Belt Clip Included
Blade Color
Yellow
Graduation Units
Feet, Inches
Numeric Marks
Feet, Fractions, Inches
Specialized Scales
Stud Markings
System of Measurement
SAE/Fractional-Read
Graduation Color
Black, Red
Orientation
Horizontal
Numeric Format
Fractional
Zero Point Location
Hook End
Hook Construction
3-Rivet
Blade Type
Single-Sided
Blade Return Type
Automatic
Standards
ASME Class II

Description

Whether you are measuring long distances or short ones, the Westward 55MN50 Tape Measure is an essential tool. The SAE tape measure has graduations in inches and feet, with fractions at every 12". It also has a 3/4" blade width and 12 ft. blade length. A lock slide allows you to keep the tape extended while you work. This closed case black/blue tape measure comes with a 3-rivet hook tip style for added convenience. The Westward Tape Measure is perfect for everyday use around the house or on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.