Zoro Homepage

Tape Measure, 16 ft. L Blade, Steel

  • Mfr # 55MN51

  • Zoro # G3717482


product price: $8.75
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55MN51
Zoro #
G3717482
UPC #
-
Country of Origin
China

Dimensions

Blade Length
16 ft
Blade Width
1 in
Case Height
2 3/4 in
Blade Length - SAE
16 ft
Case Depth
2 3/4 in
Case Length
1 7/8 in
Standout Length
7 ft

Description

Tape Measure, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Fractional-Read, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Blue, Case Length 1 7/8 in, Lock Type Slide, Graduation Units Feet, Inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.