Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure, 3/4"x16 ft, Steel, Yellow

  • Mfr # 814J48

  • Zoro # G612101369


product price: $5.69
/ea

Key Features

Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
814J48
Zoro #
G612101369
UPC #
-
Country of Origin
China

Dimensions

Case Length
2 1/2 in
Blade Length - SAE
16 ft
Case Depth
1 1/8 in
Case Height
2 1/2 in
Standout Length
4 ft
Blade Width
3/4 in

Details

Item
Tape Measure
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
Hook Construction
3-Rivet
System of Measurement
SAE
Orientation
Horizontal
Blade Coating
Clear
Accuracy
+/-0.6 in
Blade Type
Single-Sided
Case Type
Closed
Specialized Scales
Stud Markings
Belt Clip
Belt Clip Included
Blade Color
Yellow
Numeric Marks
Feet, Inches
Lock Type
Slide
Blade Return Type
Automatic
Zero Point Location
Hook End
Graduation Units
Feet, Inches
Graduation Color
Black, Red

Description

Tape Measure, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Blue, Case Length 2 1/2 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Inches, Standout Length 4 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.