Zoro Homepage

Tape Measure

  • Mfr # 798KE0

  • Zoro # G309232000


product price: $5.45
/ea

Key Features

Blade Length
16 ft
Measurement Type
SAE
Graduation Marks
1/16 in Top, 1/32 in Bottom
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798KE0
Zoro #
G309232000
UPC #
-
Country of Origin
China

Dimensions

Blade Length
16 ft
Blade Width
3/4 in
Case Depth
1 1/8 in
Standout Length
4 ft
Blade Length - SAE
16 ft
Case Length
2 1/8 in
Case Height
2 1/8 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in Top, 1/32 in Bottom
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Blue
Graduation Type
in./ft./Fractional
Graduations
1/16 in Top, 1/32 in Bottom with 1/8 in Fractional
Blade Color
Yellow
Case Type
Closed
Blade Coating
Clear
Lock Type
Slide
Belt Clip
Belt Clip Included
Graduation Units
Feet, Inches
Hook Construction
3-Rivet
Orientation
Horizontal
Numeric Format
Fractional
Blade Type
Single-Sided
Numeric Marks
Feet, Fractions, Inches
Blade Return Type
Automatic
System of Measurement
SAE
Graduation Color
Black, Red
Specialized Scales
Stud Markings
Zero Point Location
Hook End
Accuracy
+/- 0.039 in

Description

Tape Measure, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in Top, 1/32 in Bottom, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Blue, Case Length 2 1/8 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Fractions, Inches, Standout Length 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.