Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure, Steel, Blade 12 ft

  • Mfr # 824K08

  • Zoro # G615487415


product price: $3.39
/ea

Key Features

Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824K08
Zoro #
G615487415
UPC #
-
Country of Origin
China

Dimensions

Case Length
2 3/8 in
Standout Length
3 1/2 ft
Blade Length - SAE
12 ft
Blade Width
1/2 in
Case Height
2 3/8 in
Case Depth
0 in

Details

Item
Tape Measure
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
Belt Clip
Belt Clip Included
Accuracy
+/-1.1mm
Blade Type
Single-Sided
Hook Construction
2-Rivet
Orientation
Horizontal
Lock Type
Slide
System of Measurement
SAE
Blade Coating
Clear
Features
Stud Markings
Graduation Color
Black, Red
Graduation Units
Feet, Inches
Blade Return Type
Automatic
Zero Point Location
Hook End
Case Type
Closed
Numeric Marks
Feet, Inches
Specialized Scales
Stud Markings
Blade Color
Yellow

Description

Tape Measure, Features Stud Markings, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Blue, Case Length 2 3/8 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.