Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure, Steel, Blade 16 ft

  • Mfr # 824K09

  • Zoro # G214738901


product price: $5.65
/ea

Key Features

Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824K09
Zoro #
G214738901
UPC #
-
Country of Origin
China

Dimensions

Case Height
2 3/4 in
Standout Length
6 ft
Case Length
2 3/4 in
Case Depth
1 3/8 in
Blade Length - SAE
16 ft
Blade Width
3/4 in

Details

Item
Tape Measure
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
Orientation
Horizontal
Case Type
Closed
Belt Clip
Belt Clip Included
Graduation Units
Feet, Inches
Blade Return Type
Automatic
System of Measurement
SAE
Features
Stud Markings
Hook Construction
3-Rivet
Lock Type
Slide
Specialized Scales
Stud Markings
Numeric Marks
Feet, Inches
Blade Type
Single-Sided
Graduation Color
Black, Red
Blade Coating
Clear
Blade Color
Yellow
Zero Point Location
Hook End
Accuracy
+/-1.5mm

Description

Tape Measure, Features Stud Markings, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Blue, Case Length 2 3/4 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.