Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure, Steel, Blade 25 ft

  • Mfr # 824K10

  • Zoro # G515213077


product price: $8.49
/ea

Key Features

Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824K10
Zoro #
G515213077
UPC #
-
Country of Origin
China

Dimensions

Case Height
3 1/4 in
Case Length
3 1/4 in
Standout Length
7 ft
Blade Length - SAE
25 ft
Blade Width
1 in
Case Depth
1 3/4 in

Details

Item
Tape Measure
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
Zero Point Location
Hook End
Specialized Scales
Stud Markings
Accuracy
+/-2.1mm
Blade Return Type
Automatic
Belt Clip
Belt Clip Included
Features
Stud Markings
Lock Type
Slide
Numeric Marks
Feet, Inches
Graduation Units
Feet, Inches
Hook Construction
3-Rivet
Graduation Color
Black, Red
Blade Coating
Clear
Orientation
Horizontal
Blade Color
Yellow
System of Measurement
SAE
Case Type
Closed
Blade Type
Single-Sided

Description

Tape Measure, Features Stud Markings, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Blue, Case Length 3 1/4 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.