Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure, Steel, Blade 25 ft

  • Mfr # 824K13

  • Zoro # G415212910


product price: $16.29
/ea

Key Features

Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Single Hook
Case Color
Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824K13
Zoro #
G415212910
UPC #
-
Country of Origin
China

Dimensions

Case Depth
1 3/4 in
Blade Length - SAE
25 ft
Case Length
3 1/2 in
Case Height
3 in
Blade Width
1 in
Standout Length
8 ft

Details

Item
Tape Measure
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Single Hook
Case Color
Black, Blue
Numeric Marks
Feet, Inches
Blade Return Type
Manual
Lock Type
Automatic
Orientation
Horizontal
Zero Point Location
Hook End
System of Measurement
SAE
Blade Coating
Nylon
Blade Color
Yellow
Graduation Color
Black, Red
Belt Clip
Belt Clip Included
Blade Type
Single-Sided
Features
Stud Markings
Accuracy
+/-2.1mm
Case Type
Closed
Graduation Units
Feet, Inches
Hook Construction
3-Rivet
Specialized Scales
Stud Markings

Description

Tape Measure, Features Stud Markings, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Magnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Black, Blue, Case Length 3 1/2 in, Lock Type Automatic, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.