Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taping Knife, Flexible, 10", Blue Steel

  • Mfr # 13A725

  • Zoro # G4791367


product price: $5.85
/ea

Key Features

Blade Material
Carbon Steel
Blade Type
Tapered
Knife / Scraper Sub-Category
Drywall and Putty Knives
Nonsparking
No
Handle Length
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A725
Zoro #
G4791367
UPC #
190735741191
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
6 1/4 in
Blade Width
10 in
Overall Length
9 1/4 in
Blade Length
3 1/8 in
Length (In.)
9-1/4
Width (In.)
10

Details

Item
Taping Knife
Blade Material
Carbon Steel
Blade Type
Tapered
Knife / Scraper Sub-Category
Drywall and Putty Knives
Nonsparking
No
Color
Blue
Handle Material
Polypropylene
No. of Edges
1
Putty Knife/Scraper Blade Flexibility
Flexible
Handle Design
Soft Grip
Characteristics
One-Piece, Rust-Proof Light-Weight Aluminum Back, Corrosion Resistant
Application
For Taping Drywall
Product Type
Taping Knife
Retractable Blade
Not Retractable
Blade Shape
Straight
Handle Style
Ergonomic
Blade Edge Type
Straight
Tang Type
Half
Replaceable Blade
Not Replaceable
Blade Flexibility
Flexible
Non-Sparking Status
No

Description

Taping Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/8 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 10 in, Handle Length 6 1/4 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 1/4 in, Product Type Taping Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.