Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taping Knife, Flexible, 10", SS

  • Mfr # 13A722

  • Zoro # G4791281


product price: $8.99
/ea

Key Features

Blade Material
Stainless Steel
Blade Type
Tapered
Nonsparking
No
Putty Knife/Scraper Blade Flexibility
Flexible
Blade Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A722
Zoro #
G4791281
UPC #
190735741160
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
10 in
Overall Length
8 3/4 in
Handle Length
5 3/4 in
Blade Length
3 1/8 in
Width (In.)
10
Length (In.)
8-3/4

Details

Item
Taping Knife
Blade Material
Stainless Steel
Blade Type
Tapered
Nonsparking
No
Putty Knife/Scraper Blade Flexibility
Flexible
No. of Edges
1
Color
Black/Blue
Handle Design
Ergonomic
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Material
Polypropylene/TPR
Application
For Taping Drywall
Characteristics
Ergonomic Designed Handle With Soft Grip For Less User Fatigue
Product Type
Taping Knife
Replaceable Blade
Not Replaceable
Blade Edge Type
Straight
Tang Type
Half
Blade Shape
Straight
Blade Flexibility
Flexible
Handle Style
Cushioned, Ergonomic
Non-Sparking Status
No
Retractable Blade
Not Retractable

Description

The Westward 13A722 Taping Knife is a high-quality tool you will want to add to your collection. The blade is flexible, which makes it perfect for use with putty knives and trowels. With an overall length of 8 3/4 in., this stainless steel taping knife has a tapered blade that measures 3 in. long and 10 in. wide. The handle is ergonomically designed for ease of use and comfort when applying pressure on the blade while scraping off excess putty or mud from walls and ceilings. This black/blue colored knife comes with one edge, making it perfect for smoothing out the surfaces of fresh coatings such as paint or plaster before painting or papering them over. If you are looking for a flexible, durable taping knife that provides excellent control and ease of use, this Westward 13A722 Taping Knife is the ideal choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.