Zoro Homepage

Taping Knife, Flexible, 12", SS

  • Mfr # 13A723

  • Zoro # G4791351


product price: $13.89
/ea

Key Features

Blade Material
Stainless Steel
Blade Type
Tapered
Handle Design
Ergonomic
Handle Length
5 3/4 in
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A723
Zoro #
G4791351
UPC #
190735741177
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
5 3/4 in
Blade Width
12 in
Blade Length
3 1/8 in
Overall Length
8 3/4 in
Width (In.)
12
Length (In.)
8-3/4

Details

Item
Taping Knife
Blade Material
Stainless Steel
Blade Type
Tapered
Handle Design
Ergonomic
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Putty Knife/Scraper Blade Flexibility
Flexible
Color
Black/Red
Handle Material
Polypropylene/TPR
Nonsparking
No
Application
For Taping Drywall
Characteristics
Ergonomic Designed Handle With Soft Grip For Less User Fatigue
Product Type
Taping Knife
Tang Type
Half
Blade Flexibility
Flexible
Non-Sparking Status
No
Retractable Blade
Not Retractable
Blade Edge Type
Straight
Handle Style
Cushioned, Ergonomic
Replaceable Blade
Not Replaceable
Blade Shape
Straight

Description

This Westward Taping Knife is the ideal tool for applying putty, spackling, and other types of adhesives. The tapered blade has a stainless steel construction. It has an overall length of 8 3/4 in., a blade width of 12 in., and a handle length of 5 5/8 in. With one edge, this flexible taping knife can be used as both a trowel and a scraper. Its ergonomic handle design provides comfort while you work. You will appreciate the ease with which you can apply putty or spackle using this Westward Taping Knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.