Tester Kit, Universal Compression
Mfr # 1MZT6
Zoro # G2194744
product price: $55.49
/eaKey Features
Number of Pieces
5
Type
Universal Compression
Includes
Adapters, Gauge
Used For
Testing Compression For Cylinder Pressure
Material
Copper, Rubber, Steel, Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MZT6
Zoro #
G2194744
UPC #
190735754870
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
2 15/16 in
Overall Length
20 1/4 in
Details
Item
Tester Kit
Number of Pieces
5
Type
Universal Compression
Includes
Adapters, Gauge
Used For
Testing Compression For Cylinder Pressure
Material
Copper, Rubber, Steel, Zinc
Features
Adjustable
Tool Type
Compression Tester Kit
Testing Application
Compression Testing
Compatible Vehicle Part
Compressor
Description
Tester Kit, Tool Type Compression Tester Kit, Testing Application Compression Testing, Material Copper, Rubber, Steel, Zinc, Number of Pieces 5, Features Adjustable, Includes Adapters, Gauge, Overall Length 20 1/4 in, Overall Width 2 15/16 in, Compatible Vehicle Part Compressor, Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.