Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward Thumb Lever Air Gun, 48" Extension 2ZYD2

Thumb Lever Air Gun, 48" Extension (Discontinued)

  • Mfr # 2ZYD2
  • Zoro # G2757063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZYD2
Zoro #
G2757063
UPC #
190735804797
Country of Origin
China

Dimensions

Outlet Size
1/8" (F)NPT
Overall Length
50"
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
48 in
Nozzle Length
1/2 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Includes
Safety Tip
Color
Chrome
Max. Inlet Pressure
220 psi
Max. dBA
90
Nozzle
Safety
Standards
OSHA 1910.242(B), OSHA 1910.95
Trigger
Button
Item
Air Gun
Air Consumption
9 scfm
Air Gun Product Group
Air Gun
Output
90 psi

Description

Air Gun, Thumb Lever, Nozzle Length 1/2 in, Nozzle Safety, Body Material Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.