Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Rod Separator, 15 1/2 x 11/16 In.

  • Mfr # 23M593

  • Zoro # G6163577


product price: $28.19
/ea

Key Features

Type
Shock Link
Length
15-3/4"
Width
1-5/8"
Color
Zinc Plated
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23M593
Zoro #
G6163577
UPC #
190735776629
Country of Origin
Taiwan, Province of China

Dimensions

Length
15-3/4"
Width
1-5/8"
Height
1"
Size
11/16 in
Overall Length
15 7/10 in

Details

Item
Tie Rod Separator
Type
Shock Link
Color
Zinc Plated
Material
Steel
Number of Pieces
1
For Use With
Cars and Light Duty Trucks
Application
Cars and Light Duty Trucks
Tool Type
Tie Rod Separator

Description

Tie Rod Separator, Tool Type Tie Rod Separator, Application Cars and Light Duty Trucks, For Use With Cars and Light Duty Trucks, Material Steel, Overall Length 15 7/10 in, Size 11/16 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.