Zoro Homepage

TIG Welding Rod 1/8" Dia., AWS ERNiCrMo-3, 10 lb.

  • Mfr # 31GH08

  • Zoro # G8735641


product price: $836.99
/ea
Sold in multiples of 3 for $2,510.97
Free Shipping & Returns

Key Features

AWS Classification
ERNiCrMo-3
Material
Nickel
Container Type
Box
Container Size
10 lb
Tensile Strength
110,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH08
Zoro #
G8735641
UPC #
190735808887
Country of Origin
Multiple

Dimensions

Diameter
0.125 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
Tig Welding Rod
AWS Classification
ERNiCrMo-3
Material
Nickel
Container Type
Box
Tensile Strength
110,000 psi
Application
Tig Welding
Standards
AWS A5.14
Series
ERNiCrMo-3
Tensile Strength (As Welded)
110 ksi
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
110 ksi
Welding Current Designation
DCEN
Weight
10 lb
Elongation (Minimum Required)
27 %
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Nickel-Chrome-Molybdenum Alloy to Carbon Steel, Nickel-Chrome-Molybdenum Alloy to Low-Alloy Steel, Nickel-Chrome-Molybdenum Alloy to Nickel-Chrome-Molybdenum Alloy, Nickel-Chrome-Molybdenum Alloy to Stainless Steel
Yield Strength (Minimum Required)
85 ksi
Yield Strength (As Welded)
85 ksi
Elongation (As Welded)
27%
Compatible Shielding Gas
100% Argon

Description

Tig Welding Rod, AWS Classification ERNiCrMo-3, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 110 ksi, Yield Strength (Minimum Required) 85 ksi, Yield Strength (As Welded) 85 ksi, Series ERNiCrMo-3, Weight 10 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.