Zoro Homepage

TIG Welding Rod 3/32" Dia., AWS ERNiCr-3, 10 lb.

  • Mfr # 31GH02

  • Zoro # G8735587


product price: $710.99
/ea
Sold in multiples of 3 for $2,132.97
Free Shipping & Returns

Key Features

AWS Classification
ERNiCr-3
Material
Nickel
Container Type
Box
Container Size
10 lb
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH02
Zoro #
G8735587
UPC #
190735808825
Country of Origin
Multiple

Dimensions

Diameter
0.0938 in
Container Size
10 lb
Overall Diameter
0.0938 in
Overall Length
36 in

Description

Tig Welding Rod, AWS Classification ERNiCr-3, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 52 ksi, Yield Strength (As Welded) 52 ksi, Series ERNiCr-3, Weight 10 lb, For Material Type Nickel-Chromium to Nickel-Chromium, For Material Grade ASTM B163, ASTM B166, ASTM B167, ASTM B168, N06600, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.