Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Nipper, 8 In, Blue, Tungsten Carbide

  • Mfr # 13P557

  • Zoro # G4789897


product price: $11.99
/ea

Key Features

Size
8 in
Color
Blue
Construction
Tungsten Carbide Parallel Jaws
Characteristics
Handle Stops To Protect Tips, Solid Joint, Spring Action
Includes
Drop-Forged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P557
Zoro #
G4789897
UPC #
190735742600
Country of Origin
Taiwan, Province of China

Dimensions

Size
8 in
Overall Length
7 1/2 in
Compatible Thickness - Maximum
1/4 in
Handle Length
4 3/4 in
Cutting Length - Straight
5/8 in
Cutting Length - Diagonal
5/8 in
Overall Width
2 in

Details

Item
Tile Nipper
Color
Blue
Construction
Tungsten Carbide Parallel Jaws
Characteristics
Handle Stops To Protect Tips, Solid Joint, Spring Action
Includes
Drop-Forged
Product Type
Tile Nipper
Handle Material
Plastic
Blade Material
Tungsten Carbide

Description

This Westward Tile Nipper is the ideal tool for cutting ceramic and porcelain tiles. It has a tungsten carbide jaw which is designed to make cuts fast and smooth. The parallel jaws of this tile nipper are made of tungsten carbide, making them strong enough to cut through thick tiles. With a handle that stops at the tip, you can protect it from damage when not in use. The handle also has a solid joint and spring action so you can get a firm grip on it as you work. With its blue color, this tile nipper will be easy to spot if dropped or misplaced. The Westward Tile Nipper is an essential tool for any home renovation project involving tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.