Zoro Homepage

Tinners Snip Set, Straight, 7 in, 10 in, Steel

  • Mfr # 4YP53

  • Zoro # G3291583


product price: $38.29
/ea

Key Features

Overall Length
7 in, 10 in
Number of Pieces
2
Material
Steel
Cutting Action
Straight
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YP53
Zoro #
G3291583
UPC #
190735859803
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in, 10 in
Cutting Length
1 3/4 in, 2 in
Maximum Sheet Thickness
20 ga

Details

Item
Tinners Snip Set
Number of Pieces
2
Material
Steel
Cutting Action
Straight
Handle Color
Blue
Features
Large Handle Loops
Cutting Edge
NonSerrated
Metal Gauge
20 Mild
Handle Design
Matted Vinyl Cushion Grip
Safety Latch
No
Cutting Direction
Straight
Handle Material
Steel
Spring Assist Handle
No
Includes Cushioned Grip
Yes
Snip Type
Tinner Snip Sets
Blade Material
Steel
Grip Material
Plastic
Cutting Edge Type
Smooth
Grip Type
Ergonomic

Description

Westward's 4YP53 Tinners Snip Set is a two-piece set of snips for a variety of cutting tasks. These snips have a large handle loop and a blade made of mild steel, making them ideal for many applications. The Westward 4YP53 Tinners Snip Set comes with straight blades that measure 1 3/4 in. and 2 in. long, giving you the flexibility to work on projects of different sizes. The metal gauge is 20, which makes these snips stronger than most models available on the market today. These tinners snips have non-serrated cutting edges for added durability and smooth performance. If you are looking for a professional quality tinners snip set, this Westward 4YP53 Tinners Snip Set will be an excellent choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.