Zoro Homepage

Tip, 1.8mm, Conical, For Use With 4UZZ6

  • Mfr # 5CYX8

  • Zoro # G0576511


product price: $14.29
/ea

Key Features

Function
4UZZ6
Type
Conical
Application
Soldering
Tip Type
Conical
Tip Width
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CYX8
Zoro #
G0576511
UPC #
190735860717
Country of Origin
Taiwan, Province of China

Dimensions

Tip Width
1.8 mm

Details

Item
Soldering Tip
Function
4UZZ6
Type
Conical
Application
Soldering
Tip Type
Conical
Compatible Handpiece Manufacturer
Westward
Compatible Handpiece Manufacturer Model Number
4UZZ6

Description

Soldering Tip, Tip Type Conical, Tip Width 1.8 mm, Compatible Handpiece Manufacturer Model Number 4UZZ6, Compatible Handpiece Manufacturer Westward, Application Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.