Zoro Homepage

Tire Tread Depth Gauge, Pencil, 1 in Tread Dp Calibration Increments, Pocket Clip

  • Mfr # 2HKY4

  • Zoro # G1232104


product price: $3.49
/ea

Key Features

Includes
Steel Pocket Clip
Used For
Tires
Size
Gages, Tire
Features
Plastic Indicating Bar
Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKY4
Zoro #
G1232104
UPC #
190735795866
Country of Origin
China

Dimensions

Size
Gages, Tire
Tread Depth Calibration Increments
1 in
Overall Length
2 in

Details

Item
Tire Tread Depth Gauge
Includes
Steel Pocket Clip
Used For
Tires
Features
Plastic Indicating Bar
Material
Plastic, Steel
Application
Shows Depth Of Tread So You Can Easily Determine When To Replace Worn-Out Tires
Color
Black, Silver
Number of Pieces
1
Product Type
Tire Tread Gauge
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Finish
Chrome Plated
Gauge Type
Pencil

Description

Tire Tread Depth Gauge, Product Type Tire Tread Gauge, Gauge Type Pencil, Material Plastic, Steel, Overall Length 2 in, Tread Depth Calibration Increments 1 in, Tire Pressure Calibration Increments Not Applicable, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Includes Steel Pocket Clip, Color Black, Silver, Features Plastic Indicating Bar, Finish Chrome Plated, Maximum Operating Temperature 122 Degrees F, Maximum Rim Hole Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.