Zoro Homepage

Tool Bag, Black, Polyester, 11 Pockets

  • Mfr # 32PJ40

  • Zoro # G9100743


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
22"
Color
Black
Material
Polyester
Features
Shoulder Strap
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PJ40
Zoro #
G9100743
UPC #
190735812358
Country of Origin
China

Dimensions

Width
22"
Length
22"
Height
14"
Overall Height
14 in
Overall Width
22 in
Overall Depth
12 1/2 in
Depth
12-1/2"
Overall Length
12 1/2 in
Interior Dimensions
12 in L x 22 in W x 14 in H
Shoulder Strap Length
53 in
Shoulder Strap Width
1 1/2 in
Interior Depth
12 in
Overall Diameter
12 1/2 in
Interior Height
14 in
Interior Width
22 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Shoulder Strap
Closure Type
Zipper
Number of Outside Pockets
4
Number of Pieces
1
Number of Pockets
11
Number of Inside Pockets
7
Includes
Shoulder Strap
Part of a Modular System
Not Part of a Modular System
Drain Holes
Drain Holes Not Included
Material Weight
600 den
Reinforced Bottom
Reinforced Bottom Included
Bag Style
Wide-Mouth
Primary Application
General Purpose
Shape
Rectangle
Number of Bags
1
Web Strap
Yes
Number of Shoulder Straps
1
Machine Washable
Not Machine Washable
Includes Laptop Pocket
Laptop Pocket Not Included
Total Storage Capacity
2.14 cu ft
Handle Grip Style
Cushion
Stackability
Not Stackable
Includes Casters
Casters Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Strap Material
Polypropylene
Total Load Capacity
50 lb
Includes Keys
Keys Not Included

Description

The Westward 32PJ40 Wide-Mouth Tool Bag is a great tool bag for all your tools. With 11 pockets, it provides ample space to keep your tools organized and in one place. Made of 600d polyester, the black tool bag has a zipper closure that keeps everything secure inside. The outside pocket with flap has hook and loop closure, which allows you to store items securely while giving you easy access to them when needed. It also features an adjustable shoulder strap so you can carry it around comfortably. The Westward 32PJ40 Wide Mouth Tool Bag is a convenient option for carrying your tools from one place to another.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.