Zoro Homepage

Tool Bag, Black, Polyester, 21 Pockets

  • Mfr # 32PJ36

  • Zoro # G9100707


product price: $53.69
/ea

Key Features

Width
14"
Color
Black
Material
Polyester
Features
Double-Wall Construction
Overall Height
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PJ36
Zoro #
G9100707
UPC #
190735812310
Country of Origin
China

Dimensions

Width
14"
Overall Height
9 1/4 in
Height
9-1/4"
Overall Width
14 in
Length
14"
Overall Depth
7 1/2 in
Depth
7-1/2"
Overall Length
7 1/2 in
Shoulder Strap Width
1 1/2 in
Interior Dimensions
7 in L x 14 in W x 9 in H
Shoulder Strap Length
53 in
Interior Height
9 in
Interior Width
14 in
Interior Depth
7 in
Overall Diameter
7 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Double-Wall Construction
Number of Outside Pockets
11
Number of Pieces
1
Closure Type
Zipper
Number of Inside Pockets
10
Number of Pockets
21
Includes
Shoulder Strap
Bag Style
Wide-Mouth
Primary Application
General Purpose
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Material Weight
600 den
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Web Strap
Yes
Part of a Modular System
Not Part of a Modular System
Total Storage Capacity
0.51 cu ft
Number of Bags
1
Number of Shoulder Straps
1
Machine Washable
Not Machine Washable
Strap Material
Polypropylene
Includes Casters
Casters Not Included
Total Load Capacity
25 lb
Stackability
Not Stackable
Includes Keys
Keys Not Included
For Tool Type
Screwdrivers, Tape Measures, Wrenches

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 9 1/4 in, Overall Depth 7 1/2 in, Overall Width 14 in, Overall Diameter 7 1/2 in, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Double-Wall Construction, Includes Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 7 in L x 14 in W x 9 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.