Zoro Homepage

Tool Bag, Black, Polyester, 21 Pockets

  • Mfr # 32PJ37

  • Zoro # G9100716


product price: $51.29
/ea

Key Features

Width
16"
Color
Black
Material
Polyester
Features
Double-Wall Construction
Overall Depth
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PJ37
Zoro #
G9100716
UPC #
190735812327
Country of Origin
China

Dimensions

Width
16"
Overall Depth
8 1/4 in
Height
11-1/2"
Overall Height
11 1/2 in
Length
16"
Overall Width
16 in
Depth
8-1/4"
Overall Length
8 1/4 in
Shoulder Strap Width
1 1/2 in
Interior Dimensions
8 in L x 16 in W x 11 in H
Shoulder Strap Length
53 in
Interior Height
11 in
Interior Depth
8 in
Overall Diameter
8 1/4 in
Interior Width
16 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Double-Wall Construction
Number of Outside Pockets
11
Number of Pockets
21
Number of Pieces
1
Number of Inside Pockets
10
Closure Type
Zipper
Includes
Shoulder Strap
Reinforced Bottom
Reinforced Bottom Included
Machine Washable
Not Machine Washable
Bag Style
Wide-Mouth
Shape
Rectangle
Number of Bags
1
Primary Application
General Purpose
Material Weight
600 den
Total Storage Capacity
1.34 cu ft
Part of a Modular System
Not Part of a Modular System
Drain Holes
Drain Holes Not Included
Number of Shoulder Straps
1
Web Strap
Yes
Includes Laptop Pocket
Laptop Pocket Not Included
Stackability
Not Stackable
Includes Keys
Keys Not Included
Includes Casters
Casters Not Included
Total Load Capacity
25 lb
For Tool Type
Screwdrivers, Tape Measures, Wrenches
Strap Material
Polypropylene

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 11 1/2 in, Overall Depth 8 1/4 in, Overall Width 16 in, Overall Diameter 8 1/4 in, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Double-Wall Construction, Includes Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.